Beli water heater modena listrik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Paloma Gas Water Heater (Pemanas Air Gas)
    Mulai

    Rp4.399.900

    Paloma Gas Water Heater (Pemanas Air Gas)
    Deskripsi:
    Paloma offers a complete range of tankless water heaters suitable for both residential and commercial use. Our tankless water heater line includes products for indoor and outdoor installation, natural and bottled gases, and maximum flow rates from 5 to 32 liters per minute. Paloma's range satisfies all water-heating needs.
    atribut:
    • Capacity (L): 5
    • Installation: Indoor
  2. Ariston Electric Water Heater PRO R Cylinder Medium Capacity (Pemanas Air Elektrik)
    Mulai

    Rp5.499.900

    Ariston Electric Water Heater PRO R Cylinder Medium Capacity (Pemanas Air Elektrik)
    Deskripsi:
    Maximum performance with ease TECH-IN-BRIEF> Exclusive design> The best quantity of hot water mix> A powerful new thermometer> Thermostat with bipolar safety device> Magnesium anode is larger> High efficiency with additional polyurethane insulation> Pressure valves are tested at 8 bar> The products are tested to the highest quality standards> The Titanium Tank is tested at 16 bar> Available for vertical and horizontal models
    atribut:
    • Capacity (L): 100
    • Power Consumption Electrical (W): 1500
    • Voltage (V): 220-240
  3. Rinnai Gas Water Heater (Pemanas Air Gas)
    Mulai

    Rp1.599.900

    Rinnai Gas Water Heater (Pemanas Air Gas)
    Deskripsi:
    Fungsi Direct Shower dapat menghasilkan air hangat secara langsung tanpa harus dicampur dengan air dingin. Ekstra aman anti kebocoran gas, anti over heating, anti tekanan berlebihan, dan memiliki safety timer. Keamanan dalam kualitas percayakan pada Rinnai Instant Water Heater REU-5 series.
  4. Wasser Pump Booster (Pompa Dorong)
    Mulai

    Rp999.900

    Wasser Pump Booster (Pompa Dorong)
    Deskripsi:
    Booster Pumps (Pompa Dorong) dengan spesifikasi total head 9-30 Meter dan flowrate 25-85L/Menit adalah pompa air dari Brand Wasser untuk kebutuhan industri dan bisnis anda.
  5. King Power Sepatu Safety Sneakers Mid Cut L 881 (Sepatu Proyek)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp559.900

    King Power Sepatu Safety Sneakers Mid Cut L 881 (Sepatu Proyek)
    atribut:
    • Safety Toe: Composite Toe Cap
    • Material: Exclusive Japan Microfiber
    • Color: Red
    • Lining: BK Mesh Lining
    • Sole: Light Weight PU with Special Formulated Rubber
    • Insole: Thick Cushion EVA. Provide Support, Comfort and Stay Dry
  6. MODENA Water Dispenser (Galon Bawah)
    BARU
    Mulai

    Rp1.699.900

    MODENA Water Dispenser (Galon Bawah)
    Deskripsi:
    Dispenser air dengan desain yang simpel namun elegan.
  7. Ariston Electric Water Heater Instant (Pemanas Air Elektrik)
    Mulai

    Rp1.999.900

    Ariston Electric Water Heater Instant (Pemanas Air Elektrik)
    atribut:
    • Frequency (Hz): 50/60
    • Voltage (V): 220-230
    • Power (W): 2400
    • Water Flow (L/minute): 2 (Min); 8 (Max)
    • Index Protection: IP25
Daftar Harga water heater modena listrik Terbaru October 2026
Paloma Gas Water Heater (Pemanas Air Gas)Rp4.399.900
Wasser Gas Water Heater (Pemanas Air Gas)Rp3.399.900
Ariston Electric Water Heater PRO R Cylinder Medium Capacity (Pemanas Air Elektrik)Rp5.499.900
Rinnai Gas Water Heater (Pemanas Air Gas)Rp1.599.900
Wasser Pump Booster (Pompa Dorong)Rp999.900
King Power Sepatu Safety Sneakers Mid Cut L 881 (Sepatu Proyek)Rp559.900
MODENA Water Dispenser (Galon Bawah)Rp1.699.900
Ariston Electric Water Heater Andris 2 B (Pemanas Air Elektrik)Rp1.999.900
MODENA Electric Water Heater (Pemanas Air Elektrik)Rp1.999.900
Ariston Electric Water Heater Instant (Pemanas Air Elektrik)Rp1.999.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)

Halaman Terkait